Shop All Jaw Type Couplings
Ideal Clamps
Couplings, 4Clamps, Green, For Pipe 3
Mfr # 6219H70
Zoro # G908422499
original price:
$17.25
10% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Length 3 in
- Clamp Material Stainless Steel
- Specific Fitting Shape 360 Degrees Coupler
- Shield Material 300 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Clamps
- MFR # 6219H70
- Zoro # G908422499
- Country of Origin United States
- Category Jaw Type Couplings
Dimensions
Overall Length | 3 in |
For Nominal Pipe Size | 3 in |
Details
Color | Green |
Item | Couplings |
Clamp Material | Stainless Steel |
Specific Fitting Shape | 360 Degrees Coupler |
Shield Material | 300 Stainless Steel |
Pipe Fitting Material | Neoprene Gasket |
Number of Clamps included | 4 |
Fitting Shape | Coupling |
Maximum Operating Pressure | 30 psi |
Clamp Type | Interlocked Worm Gear |
Standards | ASTM C1540, ASTM C564, CSA B602, FM 1680, IAPMO |
Description
Couplings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBG-40-125-PPVA-N3 (DSBG-40-125-PPVA-N3)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D692)
- CHIEF Selector Valve, Two-Position, 30 GPM (220937)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (048A11O2017)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 4 (6220H70)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- BROWNING Bmd Jar, #JS9U ELEMENT (JS9U ELEMENT)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- TB WOODS Jaw Coupling Hub, L100, Sint Iron, 14mm (L10014MM)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-5/8 (29HY73)
- Ideal Clamps Jaw Type Couplings