Shop All Jaw Type Couplings
Ideal Clamps
Couplings, 2Clamps, Silver, For Pipe 3"&4
Mfr # 62R4370
Zoro # G108422480
original price:
$8.79
10% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 2 1/8 in
- Shield Material 300 Stainless Steel
- Clamp Material Stainless Steel
- Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal Clamps
- MFR # 62R4370
- Zoro # G108422480
- Country of Origin Mexico
- Category Jaw Type Couplings
Dimensions
Overall Length | 2 1/8 in |
For Nominal Pipe Size | 3 in, 4 in |
Details
Color | Silver |
Item | Couplings |
Shield Material | 300 Stainless Steel |
Clamp Material | Stainless Steel |
Fitting Shape | Coupling |
Number of Clamps included | 2 |
Pipe Fitting Material | Neoprene Gasket |
Clamp Type | Interlocked Worm Gear |
Standards | ASTM C1277, ASTM C564, CSA B602, IAPMO, NSF |
Maximum Operating Pressure | 20 psi |
Specific Fitting Shape | 360 Degrees Coupler |
Description
Couplings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 3/4" ID Split Clamp Collar, Stl, Bo (G1SC-075-B)
- MARATHON MOTORS Motor, 1/4 HP, 1725 RPM, 115V (5KH32FN3123X)
- HOWMET AEROSPACE Pull-Up Stud/Anvil, 10-24 (205471)
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 3/2 NC, FKM Seal, 1/2" NPTF, 3 mm, 110V AC (02F05303V0N40901)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 4 (6220H70)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 3/4" (SS09534)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 24mm (L15024MM)
- Ideal Clamps Jaw Type Couplings