Ideal

Clamp Meter, Dual Backlit, 600 A A, 1.4 in (36 mm) Jaw Capacity


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Digital/Analog Digital
  • Clamp Meter Jaw Style Clamp On
  • Max. DC Volts 1,000 V AC
  • Max. Ohms 60 megaohm
  • Jaw Capacity 1.4 in (36 mm)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 2 yr
Battery Size (3) AAA

Description

Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 1,000 V, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Temperature (K), Jaw Opening 1.4 in, Jaw Style Clamp On

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.