Shop All Clamp On Power Meters
Ideal
Clamp Meter, Dual Backlit, 200 A A, 0.75 in (19 mm) Jaw Capacity
Mfr # 61-415
Zoro # G804410507
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Clamp Meter Jaw Style Split
- Max. DC Volts 1,000 V AC
- Max. Ohms 60 megaohm
- Jaw Capacity 0.75 in (19 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 61-415
- Zoro # G804410507
- UPC # 783250238651
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Battery Size | AAA |
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 200 A, Maximum DC Voltage Measurement 1,000 V, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Resistance, Jaw Opening 0.7 in, Jaw Style Split
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS (PRO-302L-254K-01)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 482 Degrees F, Single Dot Laser Sighting (1VEP5)
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC (G17M0215F2300#)
- BACHARACH 3015-0641 Clear Probe Tip (3015-0641)
- IDEAL Clamp Meter, LCD, 600 A, 1.5 in (38 mm) Jaw Capacity, Cat III 600V Safety Rating (61-744)
- IDEAL Clamp Meter, Dual Backlit, 600 A A, 1.4 in (36 mm) Jaw Capacity (61-757)
- IDEAL Clamp Meter, 4 digit LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity (61-775GA)
- IDEAL Clamp Meter, 4 digit LCD, 660 A, 1.4 in (36 mm) Jaw Capacity (61-765GA)
- GARDNER BENDER Analog Clamp Meter, 4 Func., 8 Range (GCM-500)
- KLEIN TOOLS Rare-Earth Magnetic Hanger, no Strap (69445)
- SEGOMO TOOLS TRMS 6000 Count Clamp Meter (2015A)
- Ideal Clamp On Power Meters