Ideal

Clamp Meter, 4 digit LCD, 660 A, 1.4 in (36 mm) Jaw Capacity (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Clamp On Power Meters

Key Features

  • Digital/Analog Digital
  • Max. AC Amps 660
  • Clamp Meter Jaw Style Clamp On
  • Max. Ohms 999.9
  • Jaw Capacity 1.4 in (36 mm)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 2 yr
Battery Size 9V

Description

Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 660 A, Maximum AC Voltage Measurement 750 V, Maximum DC Voltage Measurement 999.9 V, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Voltage, Frequency, Resistance, Intrinsically Safe Yes, Jaw Opening 1.4 in, Jaw Style Clamp On, Special Features Low battery indicator, Tapered jaws with hook tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products