Shop All Automotive Battery Accessories
Ideal
Clamp, Battery, 50 Amp, 2Pc
Mfr # 770213L
Zoro # G3671109
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Application Battery Charging and Test Equipment
- Color Red/Black
- Category Type Battery and Charger Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 770213L
- Zoro # G3671109
- UPC # 783250606252
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Details
Amps | 50A |
Application | Battery Charging and Test Equipment |
Color | Red/Black |
Item | Booster Clamps |
Category Type | Battery and Charger Accessories |
Description
Clamp,Battery,50 Amp,2Pc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 3" x2" x4" (A-700-1200)
- LITTLE TREES Car Air Freshener, Sliced (U1P-17332)
- DONALDSON Mounting Band, H000351 (H000351)
- BECKSON MARINE 1" Drain Plug Screw Type w/Gasket - Black (DP10-B)
- IDEAL Battery Clip, Copper, 40A, PR (770217)
- VICTRON ENERGY VE.Direct Cable 0.3m (ASS030530203)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 50W 120V, 28 71CM (2800055)
- GROTE Step Down Butt, 16-14 To 12-10G, PK15 (84-2625)
- GROTE Quick Disconnect, 22-18G, F, .110", PK15 (84-2188)
- GROTE Shrink Tube, Dual Wall, 1/4" X 6", PK6 (84-4000)
- ROADPRO MAxI Fuse, 40A (RPMAXI40)
- Ideal Automotive Battery Equipment