Shop All Pipe and Utility Locators
Ideal
Circuit Tracing Kit, 600VAC/DC, LED
Mfr # 61-955
Zoro # G7603793
product price: $1,054.14
/ea
Free Shipping & Returns
$1,054.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Range 0 to 600V AC/V DC
- For Use On Energized Lines, Unenergized Lines
- Traces Wires in Walls Yes
- Traces Wires in Non-Metalic Conduit No
- Breaker/Fuse Identification Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 61-955
- Zoro # G7603793
- UPC # 783250748426
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr Limited |
Battery Size | AA |
Maximum Locating Depth | 3 ft |
Description
Circuit Tracer Kit, Alert Type Sound, CAT Safety Rating CAT III 600V, Display Screen Type OLED, Display Type Digital, For Circuit Type Energized, Non-Energized, For Voltage Range 0 to 600V AC/DC, Maximum Locating Depth 3 ft, Maximum Resistance Not Applicable, Operating Frequency 31 kHz, Receiver to Transmitter Distance 2,100 ft, Tracing Locations Floors, Metallic Conduit, Non-Metallic Conduit, Walls, Standards CE, cULus, N12966, Testing Functions Circuit Breaker Identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON-NEGELE Chart 12" 50-250 24Hr, PK100 (00215308)
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS (VA 400 W)
- ZORO SELECT 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU22)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2-1/2 in. (601L-254A)
- IDEAL Circuit Tracing Kit, 600VAC/DC, OLED (61-957)
- IDEAL Circuit Tracing Kit, 600VAC/DC, OLED (61-959)
- MEGGER Cable Height Meter, 6 Lines 10 to 75 feet (659600E)
- LEICA DD Inductive Signal Clamp, 10" L, 1" H, Black (SIGNAL CLAMP)
- SPERRY INSTRUMENTS Circuit Breaker Finder Kit (CS61200P)
- TEMPO COMMUNICATIONS HEADSET FOR GREENLEE TRACKER II (HS-1)
- TEMPO COMMUNICATIONS Digital LAN Tracing Kit (802K)
- Ideal Pipe and Utility Locators