Shop All Valve Parts
Ideal
Ceiling Mount For the AP 30/40 PRO
Mfr # IDEAC1026H
Zoro # G308232865
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction powder-coated metal
- Height (In.) 7 in
- Application Home
- Width (In.) 4 in
- Includes Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # IDEAC1026H
- Zoro # G308232865
- UPC # 810792032154
- Country of Origin Germany
- Category Valve Parts
Dimensions
Height (In.) | 7 in |
Width (In.) | 4 in |
Details
Item | Ceiling Mount |
Material of Construction | powder-coated metal |
Application | Home |
Includes | Ceiling Mount |
Color | White |
Description
Ceiling Mount For the AP 30/40 PRO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 30 (1255750-BN)
- ZORO SELECT 1/4" FPT x MPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-B)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F1000-4p-16664)
- ALFA LAVAL Ball For Check Valve 2.5" Viton (45BY-2.5-02-SFY)
- IDEAL Trolley For the AP 60/80 PRO (IDEAC1017H)
- PNEUMATIC PRODUCTS INLET AND EXHAUST REPAIR KIT 1-1/2IN VALVE PARTS AND ACCESSORY (1197859)
- ASCO Rebuild Kit, for 2HTP8 (302788)
- ALFA LAVAL Serivce Kit Maintainable Actuator N/O, N/C, 2" & 2.5" U7000 (9611926498)
- AQUASYN SIZE 1-1/2IN VALVE DIAPHRAGM VALVE PARTS AND ACCESSORY (909160)
- ASCO Valve Rebuild Kit, With Instructions (302306)
- AMERICAN STANDARD DUAL CNTROL VALVE PLSTIC (A954120-0070A/H)
- Ideal Valves