Shop All Voice & Data Patch Cords
Ideal
Cat6 Feedthru Mod Plug 100/Jar, PK100
Mfr # 85-377J
Zoro # G501935815
product price: $62.79
/pk 100, $0.63/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type CAT6
- Length 1,000 ft.
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 85-377J
- Zoro # G501935815
- UPC # 783250804399
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Cords
Dimensions
Length | 1,000 ft. |
Details
Cable Type | CAT6 |
Item | Cat6 Feedthru Mod Plug 100/Jar,PK100 |
Termination Method | Crimp |
Description
Cat6 Feedthru Mod Plug 100/Jar,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2D2AB)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (TR50R)
- IDEAL Cat6 Single Pc Mod Plug 50 PK, PK50 (85-362)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- IDEAL Shield Ft Cat5E 0.041 25/PK, PK25 (85-365)
- IDEAL Cat5E F-T Rj45 Mod Plug, PK100 (85-372J)
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- GENERAC CAT5e Patch Cable- 1ft- Blue (119 5248)
- Ideal Voice & Data Patch Cords