Shop All Voice & Data Patch Cords
Ideal
Cat5E 100Mhz 8P8C Kystn Jck-Wh
Mfr # 89-750WH
Zoro # G801935805
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e, 6
- Connector Type - Patch Cord MJN5xx
- Shielded No
- Wire Size 24 to 22 AWG
- Total Number of Conductors - Data Cable 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 89-750WH
- Zoro # G801935805
- UPC # 783250778720
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 24 to 22 AWG |
Details
Item - Data Cable | Cable |
Category - Data Cable | 5/5e, 6 |
Connector Type - Patch Cord | MJN5xx |
Shielded | No |
Total Number of Conductors - Data Cable | 8 |
Item | Cat5E 100Mhz 8P8C Kystn Jck-Wh |
Shielding Type | UTP |
Description
Cat5E 100Mhz 8P8C Kystn Jck-Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY8300GRY)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20371AK60)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M031)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- IDEAL Shield Ft Cat5E 0.041 25/PK, PK25 (85-365)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- IDEAL Cat5E F-T Rj45 Mod Plug, PK100 (85-372J)
- IDEAL Cat6 Feedthru Mod Plug 100/Jar, PK100 (85-377J)
- ZIOTEK CAT5e Enhanced Patch Cable with Boot 7ft Blue (119 5165)
- Ideal Voice & Data Patch Cords