Shop All Voice & Data Patch Cords
Ideal
CAT 6 MODULAR PLUG, RJ45, PACK OF 25, PK 25
Mfr # 85-366
Zoro # G3725015
product price: $29.69
/ea
Sold in multiples of 5 for $148.45
$148.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rj45
- Cable Type CAT6
- Length 1,000'
- Connector Type RJ-45 Network - Male
- Additional Information 50 micron gold contacts, 8-position, 8-contact, Suitable for solid or stranded conductors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 85-366
- Zoro # G3725015
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 1,000' |
Details
Type | Rj45 |
Cable Type | CAT6 |
Connector Type | RJ-45 Network - Male |
Additional Information | 50 micron gold contacts, 8-position, 8-contact, Suitable for solid or stranded conductors |
Connector Details | 1 x RJ-45 Network Male |
Product Name | 85-366 CAT 6 Modular Plug |
Product Type | Network Connector |
Termination Method | Crimp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 100mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-100-R)
- IDEAL Cat5E F-T Rj45 Mod Plug, PK100 (85-372J)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- IDEAL Cat5E Kystn Mod Jack Wht, PK10 (89-751WH)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- IDEAL Cat6 Single Pc Mod Plug 50 PK, PK50 (85-362)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- Ideal Voice & Data Patch Cords