Shop All Voice & Data Patch Cords
Ideal
CAT 6 FEED THRU MOD PLUGS, 50/PK, PK 50
Mfr # 85-376
Zoro # G3724954
product price: $47.99
/ea
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mod Plug
- Cable Type CAT6
- Features Strain Relief
- Connector Type RJ-45 Network - Male
- Contact Plating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 85-376
- Zoro # G3724954
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Details
Type | Mod Plug |
Cable Type | CAT6 |
Features | Strain Relief |
Connector Type | RJ-45 Network - Male |
Contact Plating | Gold |
Product Type | Network Connector |
Connector Details | 1 x RJ-45 Network Male |
Product Name | CAT6 Feed-Thru RJ-45 Modular Plugs 50/Card |
Product Line | Feed-Thru |
Termination Method | Crimp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO53V02)
- HUBBELL Locking Plug (HBL2311ST)
- PANDUIT Wire Duct Cover, Flush, Gray, 4.25W x 0.37D (C4LG6-F)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306)
- IDEAL Shield Ft Cat5E 0.041 25/PK, PK25 (85-365)
- IDEAL Cat6A/6 Large Diameter Feed-Thru M, PK50 (85-385)
- IDEAL Cat6 Feed-Thru Mod Plug 100 PK, PK100 (85-377)
- IDEAL Cat5E F-T Rj45 Mod Plug, PK100 (85-372J)
- IDEAL Cat6 Feedthru Mod Plug 100/Jar, PK100 (85-377J)
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- STEREN Surface Jack White, Telephone, 4C (300-145WH)
- Ideal Voice & Data Patch Cords