Shop All Networking Hardware
Ideal
CAT-5E Feed-Thru RJ45 Mod Plugs, Pack/100
Mfr # 85-372
Zoro # G0434166
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type RJ-45 Network - Male
- Product Type Network Connector
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 85-372
- Zoro # G0434166
- UPC # 783250853724
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Details
Connector Type | RJ-45 Network - Male |
Product Type | Network Connector |
Features | Strain Relief |
Description
The pack of 100 CAT-5E Feed-Thru RJ45 Mod Plugs from IDEAL offers several advantages over standard closed-end connectors. Conductor order can be verified prior to crimping. Conductors that feed-thru the connector are inserted or pulled into the connector to ensure that the twisted pairs are as close to the pin contacts as possible and that the jacket is seated beyond the primary strain relief for a secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Plug-12 (PLUG-12)
- ILC Replacement for Lincoln 1444 14.4v Powerluber Grease GUN Cordless Tool Battery (1444 14.4V POWERLUBER GREASE GUN CORDLESS TOOL BA)
- MIGHTY MAX BATTERY 12V 10AH Scooter Battery Replaces Leoch LP12-10H, LP 12-10H - 4 Pack (ML10-12MP42107106)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 4 Pack (E91BP-4)
- IDEAL CAT-6 RJ45 Mod Plug Card, Pack/25 (85-366)
- IDEAL CAT-6 Feed-Thru RJ45 Mod Plugs, Pack/50 (85-376)
- IDEAL CAT-5E Feed-Thru RJ45 Mod Plugs, Pack/25 (85-371)
- QNAP 8-Port Unmanage 1Gbe Switch, QSW-308-1C-US (QSW-308-1C-US)
- EATON Eaton Gigabit Network Card (NETWORK-M2)
- SANOXY 600Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz W/Antenna 802.11AC (SANOXY-CABLE46)
- HP ENTERPRISE Aruba 9004 (Us) Gateway (R1B20A)
- Ideal Networking Hardware