Shop All Cable Ties
Ideal
Cale Tie, 17, 50 lb, UV-B, PK100
Mfr # IT5S-C0
Zoro # G801935911
product price: $40.69
/pk 100, $0.41/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color UV Black
- Cable Tie Length 17"
- Cable Tie Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IT5S-C0
- Zoro # G801935911
- UPC # 783250574605
- Country of Origin China
- Category Cable Ties
Dimensions
Cable Tie Length | 17" |
Details
Color | UV Black |
Item | Cale Tie,17,50 lb,UV-B,PK100 |
Cable Tie Type | Standard |
Description
Cale Tie,17,50 lb,UV-B,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 240V AC (QO3305237)
- VALTERRA 50AMP RV DETACHABLE POWER CORD 25FT (A10-5025ED)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop green One-Wrap Perforated Fastener Strap, 45 pk. (176043)
- POWER FIRST Standard Cable Tie, 7-1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (36J152)
- 3M 4.1" L Cable Tie Black PK 1000 (CT4BK18-M)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- Ideal Cable Ties