Shop All Wire Terminals
Ideal
Bullet Dis c0.#22-18AWG, 300V, PK25
Mfr # 83-8001
Zoro # G902016199
product price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnects
- Length 1,000'
- Color Red
- Minimum Wire Gauge 22 AWG
- Maximum Wire Gauge 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 83-8001
- Zoro # G902016199
- UPC # 783250495498
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Length | 1,000' |
Details
Terminal Type | Disconnects |
Item | Bullet Dis c0.#22-18AWG,300V,PK25 |
Color | Red |
Minimum Wire Gauge | 22 AWG |
Maximum Wire Gauge | 18 AWG |
Termination Method | Crimp |
Maximum Rated Voltage | 300V |
Description
Bullet Dis c0.#22-18AWG,300V,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (6ECD7)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, B Curve (5SJ41106HG40)
- IDEAL WIRE CNCTR 16-6AWG, 15PK (30-1163)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- IDEAL WIRE NUT RED 18-6, 100PK (30-076P)
- IDEAL WIRENUT GRY/RD 18-8, 10PK (30-6162)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- IDEAL WIRE CNCTR 14-22AWG, 25PK (30-1161)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 (A18-8F)
- Ideal Wire Connectors & Disconnects