Shop All Wire Stripper & Cutter Parts
Ideal
Blade, Replacement, 66
Mfr # 35-497
Zoro # G1250855
original price:
$18.99
9% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Use with 66 Style IDC Posts in Telecommunication/Phone/Voice Applications
- Number of Pieces 1
- Battery Operated/Manual Manual
- Primary Crimping Application Voice and Data Cable
- Blade Type 66 Turn-Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-497
- Zoro # G1250855
- UPC # 783250014767
- Country of Origin Taiwan, Province of China
- Category Wire Stripper & Cutter Parts
Details
Application | For Use with 66 Style IDC Posts in Telecommunication/Phone/Voice Applications |
Number of Pieces | 1 |
Battery Operated/Manual | Manual |
Primary Crimping Application | Voice and Data Cable |
Item | Punch Down Tool Blade |
Blade Type | 66 Turn-Lock |
Features | 66 Blade with One End for Seating and Cutting, and Other End for Seating Only (No-Cut), Turn-Lock(TM) Design Secures Blade Inside of the Tool |
For Use With | Mfr. No. 35-487 |
Includes | Blade |
For Use With Mfr. Model Number | 35-487 |
Product Type | Punch Down Tool Blade |
Compatible with Manufacturer Model Number | 35-487 |
Compatible Block Type | 66 |
Compatible Product Type | Punch Down Tools |
Blade Replacment | Punch Down Tools |
Reversible Blade | No |
Blade Configuration | 66 Turn-Lock |
Compatible with Manufacturer Part Number | 35-487 |
Compatible with Manufacturer Model Number [NEW] | 35-487 |
Compatible Manufacturer Part Number | 35-487 |
Compatible Manufacturer Model Number | 35-487 |
For Use with Mfr. Model Number | 35-487 |
Description
Punch Down Tool Blade, Blade Configuration 66 Turn-Lock, Compatible with Manufacturer Model Number 35-487, Blade Replacment Punch Down Tools, Compatible Block Type 66, Compatible Product Type Punch Down Tools, Includes Blade, Product Type Punch Down Tool Blade, Reversible Blade No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench Head, 14 x 18mm Drive Size (7218-36)
- HHIP 18 X 12 X 3 Granite Surface Plate Grade B Ledge 0 (4401-0012)
- GOURMETGALLEY JT21-T27 0.37 in. Staple - 1000 Per Pack - Pack of 5 (GO1402578)
- MILWAUKEE TOOL 2 in. OPEN-LOK Rigid and Flexible Scrapers (2 pk) (49-25-2202)
- IDEAL T-5 Stripper, Red, White, Blue (45-119)
- IDEAL Replacement Blade Set, For 10F596 (LB-914)
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- IDEAL Stripmaster® Replacement Blade Set, For 10F549 (L-4420)
- IDEAL Stripmaster® Replacement Blade Set, For 10F564 (L-5560)
- IDEAL Repl Blades For 45-144, 2/Cd (LB-1748)
- C.K Spare Blades for 430004 (395041)
- Ideal Wire Stripper & Cutter Parts