Shop All Test Equipment
Ideal
Battery Pack, 60Hz, 2Amps at 480V, 3.95in L
Mfr # 150053
Zoro # G5723794
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LanXPLORER
- Includes Battery Pack
- Type NIMH, Rechargable
- Product Type Battery Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 150053
- Zoro # G5723794
- Country of Origin China
- Category Test Equipment
Details
Item | Battery Pack |
For Use With | LanXPLORER |
Includes | Battery Pack |
Type | NIMH, Rechargable |
Product Type | Battery Pack |
Description
Battery Pack, For Use With LanXPLORER, Product Type Battery Pack, Includes Battery Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 7/16" Cable Diameter - PG13.5 Thread - 50 Pcs/ Pack (CGPG13.5-50)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 3/4", PK10 (LTSF034010)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A181806)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- IDEAL Remote 1, LanXPLORER (150054)
- IDEAL Tone Generator (62-160)
- IDEAL VDV II Plus, RJ-45, RJ-11, F-Type Adapter (R158008)
- IDEAL Remote Kit 2 - 12, LanXPLORER (150050)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- IDEAL Fiber Optic Test Kit, FiberMaster (33-931)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- Ideal Test Equipment