Shop All Automotive Battery Accessories
This Product is Discontinued
Ideal
Battery Clip Set, 10A, PR (Discontinued)
Mfr # 170207
Zoro # G0995312
This Product is Discontinued
Key Features
- Length 2 in
- Type General Purpose
- Color 1 Red/1 Black
- Max. Amps 10 A
- Wire Range (AWG) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 170207
- Zoro # G0995312
- UPC # 781789702070
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 2 in |
Height | 5/8 in |
Details
Type | General Purpose |
Color | 1 Red/1 Black |
Max. Amps | 10 A |
Wire Range (AWG) | 3/16 in |
Max. Jaw Opening | 1/2 in |
Material of Construction | Steel |
Category Type | Battery and Charger Accessories |
Connection | Screw and/or Crimp |
Item | Battery Clip Set |
Insulation Type | Full Silicone |
Description
Battery Clip Set, General Purpose, Wire Range (AWG) 3/16 in, Color 1 Red/1 Black, Insulation Type Full Silicone, Max. Jaw Opening 1/2 in, Max. Voltage -, Max. Amps 10 A, Max. Temp. -, Material of Construction Steel, Connection Screw and/or Crimp, Standards -, For Use With -, Length 2 in, Height 5/8 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.