Shop All Terminal Blocks
Ideal
Base Mt.Doub.Rw.Term.Blck 8 Pl
Mfr # 89-508
Zoro # G0576165
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 8-Pole
- Center Spacing 0.625"
- Length 1,000'
- Recommended torque 20 in.-lb.
- Torque in. - lb. 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 89-508
- Zoro # G0576165
- UPC # 783250895083
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 1,000' |
Details
Item | Base Mt.Doub.Rw.Term.Blck 8 Pl |
Number of Poles | 8-Pole |
Center Spacing | 0.625" |
Recommended torque | 20 in.-lb. |
Torque in. - lb. | 20 |
Description
Base Mt.Doub.Rw.Term.Blck 8 Pl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1SR)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- SCHNEIDER ELECTRIC Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red (XB5AS86449B4)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, NEMA 1, Hinged (A16N16ALP)
- IDEAL Double Row Terminal Block 12 (89-312)
- IDEAL Terminal Block 12 Pole (89-608)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- IDEAL Terminal Block 12 Pole (89-610)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- ALLEN BRADLEY Box of 25 TERMINAL AND CONTACT BLOCK, 25PK (1492-H4)
- Ideal Power Distribution Blocks & Terminal Blocks