Shop All Terminal Blocks
Ideal
Base Mt.Doub.Rw.Term.Blck 4 Pl
Mfr # 89-504
Zoro # G0799115
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4-Pole
- Center Spacing 0.625"
- Length 1,000'
- Recommended torque 20 in. - lb
- Torque in. - lb. 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 89-504
- Zoro # G0799115
- UPC # 783250895045
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Length | 1,000' |
Details
Item | Base Mt.Doub.Rw.Term.Blck 4 Pl |
Number of Poles | 4-Pole |
Center Spacing | 0.625" |
Recommended torque | 20 in. - lb |
Torque in. - lb. | 20 |
Description
Base Mt.Doub.Rw.Term.Blck 4 Pl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C827)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- IDEAL Terminal Block 12 Pole (89-610)
- IDEAL Double Row Terminal Block 12 (89-312)
- IDEAL Terminal Block 12 Pole (89-608)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- SQUARE D SCREW TERMINAL, 50 A (NSYTRV62BL)
- Ideal Terminal Blocks