Shop All Wire Disconnects
Ideal
Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20
Mfr # 30-383X
Zoro # G0258167
product price: $50.79
/pk 20, $2.54/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 to 12 AWG
- Color Orange
- Insulation Color Orange
- Connection Type Push-In
- Insulation Type Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-383X
- Zoro # G0258167
- UPC # 783250702664
- Country of Origin China
- Category Wire Disconnects
Dimensions
Wire Size | 18 to 12 AWG |
Overall Length | 1.5 in |
Wire Size Range (Line Side) | 18 AWG - 12 AWG |
For Ballast Side Solid Wire Size - Maximum | 18 AWG |
For Ballast Side Solid Wire Size - Minimum | 18 AWG |
For Line Side Solid Wire Size - Minimum | 18 AWG |
For Line Side Solid Wire Size - Maximum | 12 AWG |
Wire Size Range (Ballast Side) | 18 AWG - 18 AWG |
Cable Tie Length | 24.5" |
Description
Ballast Disconnect, Color Orange, Connection Type Push-In, Contact Type Plug to Socket, Socket to Plug, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 18 AWG, Number of Ports - Ballast Side 3, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Line Side 3, For Conductor Material Copper, Gender 3 Male/3 Female, Insulation Material Polycarbonate, Maximum Current 6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- GROTE ISO Coiled Cord 15 ft., W 40" Lead, Yellow (81-2015-40)
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115°C, 24V AC, 120/240V AC (9070T1000D23)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- IDEAL St Lght Dscnnct, StScrw, Brkwy, Y-Tap, Fused (30-S2212)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- Ideal Wire Connectors & Disconnects