Shop All Wire Disconnects
Ideal
Ballast Dsconnct, 18AWG, 2 Ports, Org, PK100
Mfr # 30-082
Zoro # G0364262
product price: $89.89
/pk 100, $0.90/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Color Orange
- Insulation Color Orange
- Insulation Type Polycarbonate
- Connection Type Push-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-082
- Zoro # G0364262
- UPC # 783250656721
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 AWG |
Overall Length | 1.58 in |
For Line Side Solid Wire Size - Maximum | 18 AWG |
For Ballast Side Solid Wire Size - Minimum | 18 AWG |
For Ballast Side Solid Wire Size - Maximum | 18 AWG |
Wire Size Range (Line Side) | 18 AWG - 18 AWG |
For Line Side Solid Wire Size - Minimum | 18 AWG |
Wire Size Range (Ballast Side) | 18 AWG - 18 AWG |
Length | 1,000' |
Cable Tie Length | 24.5" |
Description
Ballast Disconnect, Color Orange, Connection Type Push-In, Contact Type Plug to Socket, Socket to Plug, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 18 AWG, Number of Ports - Ballast Side 2, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 18 AWG, Number of Ports - Line Side 2, For Conductor Material Copper, Gender 2 Male/2 Female, Insulation Material Polycarbonate, Maximum Current 3 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C314)
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (993)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (3065067)
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- IDEAL St Lght Dscnnct, Set Screw, InLine, Fused (30-S1212)
- IDEAL Ballast Dsconnct, Orng, 3 Ports, 1.50", PK20 (30-383X)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 22/18GA .250, PK 100 (RNFD250F)
- Ideal Wire Connectors & Disconnects