Shop All Wire Disconnects
Ideal
Ballast Disconnect, 3 Ports, 1.40", PK1000
Mfr # 30-103X
Zoro # G2872965
product price: $1,742.99
/pk 1000, $1.74/ea
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 to 12 AWG
- Color Orange
- Insulation Color Orange
- Insulation Type Nylon
- Connection Type Push-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-103X
- Zoro # G2872965
- UPC # 783250702633
- Country of Origin China
- Category Wire Disconnects
Dimensions
Wire Size | 18 to 12 AWG |
Overall Length | 1.4 in |
For Line Side Solid Wire Size - Maximum | 12 AWG |
For Ballast Side Solid Wire Size - Minimum | 18 AWG |
For Ballast Side Solid Wire Size - Maximum | 18 AWG |
Wire Size Range (Line Side) | 18 AWG - 12 AWG |
Wire Size Range (Ballast Side) | 18 AWG - 18 AWG |
For Line Side Solid Wire Size - Minimum | 18 AWG |
Cable Tie Length | 24.5" |
Description
Ballast Disconnect, Color Orange, Connection Type Push-In, Contact Type Plug to Socket, Socket to Plug, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 18 AWG, Number of Ports - Ballast Side 3, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Line Side 3, For Conductor Material Copper, Gender Male/Female, Insulation Material Nylon, Maximum Current 6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (6EAV2)
- IFM Rectangular Distance Sensors (O5D101)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- HILLSDALE TERMINAL 12-10 U/I .250 FQC - Steel, PK1000 (10187HT)
- IDEAL Trm Fuls Dis c 16-14AWG, PK25 (83-9781)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- IDEAL Ballast Disconnct, Orng, 1.40", 600V, PK1000 (30-102X)
- ANCOR 12-10 Male Disconnect Fully Insulated, PK 100 (221429)
- Ideal Wire Disconnects