Shop All Wire Disconnects
Ideal
Ballast Disconnect, 2 Ports, 1.40", PK1000
Mfr # 30-102
Zoro # G3668761
product price: $891.99
/pk 1000, $0.89/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 to 12 AWG
- Color Orange
- Insulation Color Orange
- Connection Type Push-In
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-102
- Zoro # G3668761
- UPC # 783250640447
- Country of Origin China
- Category Wire Disconnects
Dimensions
Wire Size | 18 to 12 AWG |
Overall Length | 1.4 in |
For Ballast Side Solid Wire Size - Minimum | 18 AWG |
For Line Side Solid Wire Size - Maximum | 12 AWG |
Wire Size Range (Line Side) | 18 AWG - 12 AWG |
For Ballast Side Solid Wire Size - Maximum | 12 AWG |
For Line Side Solid Wire Size - Minimum | 18 AWG |
Wire Size Range (Ballast Side) | 18 AWG - 12 AWG |
Cable Tie Length | 24.5" |
Description
Ballast Disconnect, Color Orange, Connection Type Push-In, Contact Type Plug to Socket, Socket to Plug, For Ballast Side Solid Wire Size - Minimum 18 AWG, For Ballast Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Ballast Side 2, For Line Side Solid Wire Size - Minimum 18 AWG, For Line Side Solid Wire Size - Maximum 12 AWG, Number of Ports - Line Side 2, For Conductor Material Copper, Gender Male/Female, Insulation Material Nylon, Maximum Current 6 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EG89)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- SIEMENS Miniature Circuit Breaker, Q Series 90A, 2 Pole, 120/240V AC (Q290)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- IDEAL St Lght Dscnnct, SetScrew, Y-Tap, Fused (30-S2222)
- IDEAL Ballast Disconnct, Orng, 2 Ports, 600V, PK25 (30-372)
- IDEAL Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100 (30-083)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- Ideal Wire Connectors & Disconnects