Shop All Tool Bags, Backpacks & Totes
Ideal
Bag/Tote, Tuff-Tote Ult.Tl Carrier W/Ltr, Premium Leather
Mfr # 35-325
Zoro # G0879956
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Material Premium Leather
- Features Tuff-Tote Ult.Tl Carrier W/Ltr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-325
- Zoro # G0879956
- UPC # 783250353255
- Country of Origin Canada
- Category Tool Bags, Backpacks & Totes
Details
Item | Tuff-Tote Ult.Tl Carrier W/Ltr |
Tool Storage Type Included | Bag/Tote |
Material | Premium Leather |
Features | Tuff-Tote Ult.Tl Carrier W/Ltr |
Description
The Ideal 35-325 Tuff-Tote Ult. Tl Carrier W/Ltr is a premium tool carrier designed to keep your tools safe and organized. It has a durable, weatherproof exterior and comes with a large carrying handle. This ideal tuff-tote ult. tl carrier w/ltr features a premium leather exterior that will protect your tools from the elements as you work on your project. The Ideal 35-325 Tuff-Tote Ult. Tl Carrier W/Ltr is an excellent choice for transporting all of your equipment safely and securely to where it needs to be.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERNST MANUFACTURING 18 in. - 3 Rail Socket Boss, Blue (8451)
- GEDORE Impact Universal Joint, 3/4" (KB 3295)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2903)
- IDEAL Bag/Tote, Tool Bag, Black, Nylon, 20 Pockets (35-9352)
- IDEAL Tuff-Tote Ultimate Tool Bag Carrier, Premium Leather with Strap (35-975)
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW40)
- KLEIN TOOLS Bag/Tote, Tool Bag, Orange, Polyester, 1 Pockets (5181ORA)
- ERGODYNE Bucket Bag, Bucket Bag, Black, Polyester, 0 Pockets (5970T)
- VULCAN Vulcan JL-89021 Contractor Tool Bag, 21-Pocket (JL-89021)
- MILWAUKEE TOOL Low-Profile Backpack (48-22-8202)
- Ideal Tool Bags, Backpacks & Totes