Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Ideal
Bag/Tote, Tool Bag, Blue, Polyester, 10 Pockets (Discontinued)
Mfr # 35-535
Zoro # G4335685
This Product is Discontinued
Key Features
- Tool Storage Type Included Bag/Tote
- Color Blue
- Material Polyester
- Features Double inside Liner and Rigid Bottom Prevent Bag Distortion
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-535
- Zoro # G4335685
- UPC # 783250001316
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Width | 7 1/2 in |
Overall Height | 7 in |
Nominal Overall Width | 7 in |
Height | 12-1/2" |
Overall Depth | 15 1/2 in |
Nominal Overall Depth | 5 in |
Nominal Overall Height | 12 in |
Width | 7" |
Depth | 5-1/2" |
Overall Length | 5 1/2 in |
Description
Tool Bag, Bag Style Wide-Mouth Tool Bag, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 7 in, Overall Depth 15 1/2 in, Overall Width 7 1/2 in, Color Blue, Shape Rectangle, Features Double inside Liner and Rigid Bottom Prevent Bag Distortion, Number of Handles 2, Number of Inside Pockets 8, Number of Outside Pockets 2, Number of Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.