Shop All Snips
Ideal
Aviation Snip, Straight, 9 3/4 in, Chrome Molybdenum Steel, Serrated Blades
Mfr # 35-001
Zoro # G4286037
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Straight
- Overall Length 9 3/4 in
- Material Chrome Molybdenum Steel, Serrated Blades
- Features Labor-Saving Design for Easier Cutting
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 3/4 in |
Cutting Length | 1 1/2 in |
Details
Cutting Action | Straight |
Material | Chrome Molybdenum Steel, Serrated Blades |
Features | Labor-Saving Design for Easier Cutting |
Number of Pieces | 1 |
Safety Latch | Yes |
Metal Gauge | 18 Mild |
Handle Design | Non-Slip Grip |
Cutting Edge | Serrated |
Handle Color | Yellow |
Item | Aviation Snip |
Cutting Direction | Straight |
Cutting Capacity | 18 ga (Cold Rolled Steel), 23 ga (Stainless Steel) |
Maximum Sheet Thickness | 23 ga |
Handle Material | Steel |
Grip Type | Straight |
Snip Type | Aviation Snips |
Blade Material | Steel |
Handle Style | Curved |
Grip Material | Plastic |
Cutting Edge Type | Serrated |
Material Application | Metal |
Non-Sparking | No |
Description
Aviation Snip, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 23 ga (Stainless Steel), Cutting Direction Straight, Cutting Edge Type Serrated, Cutting Length 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXRI-5PK)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- HOUGEN 2-1/2 in. Carbide Sheet Metal Holcutter (14374)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4792)
- MALCO Offset Hand Seamer, 216mm, Forged steel (S3R)
- MIDWEST SNIPS 10-1/2 in. Steel Straight Aviation Snip (MWT-6516)
- CRESCENT WISS Snips Straight Ptrn 7" (WDF7S)
- CRAFTSMAN Right Cut Aviation Snips (CMHT73557)
- MALCO AV9 Right Cutting Vertical Aviation Snip (AV9)
- STANLEY Cut Snip, Offset Left, 9 5/8 in, Chromium Vanadium (FMHT73559)
- IRWIN TINNER SNIPS 7"" 24GA (22007)
- Ideal Snips