Shop All Air Cleaner Filters
Ideal
AP0030/40 PRO filter
Mfr # IDEAC1011H
Zoro # G708391742
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 9.75 in
- Nominal Width 10.5 in
- Nominal Depth 10.5 in
- Type HEPA
- Application Home
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # IDEAC1011H
- Zoro # G708391742
- UPC # 810792031805
- Country of Origin Germany
- Category Air Cleaner Filters
Dimensions
Nominal Height | 9.75 in |
Nominal Width | 10.5 in |
Nominal Depth | 10.5 in |
Details
Item | Replacement Filter |
Type | HEPA |
Application | Home |
Color | Black |
Includes | Filter |
Description
AP0030/40 PRO filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bright White (Each) (LVSL0001BW)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON Replacement Blade, 30 In., RPM: 800 (23NU10)
- HEIL QUAKER /ICP 1171652 Filter Hh 21.5X16.375X1 (1171652)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- GERMGUARDIAN HEPA Filter, Odor Reduction (AC5350B)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- TESTO Particle filters, disk type (0554 3385)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- XPOWER AP-2000 Air Purifier System NF-24 Stage 1 Pre-Filter (NF-24)
- Ideal Air Cleaner Filters