Shop All Corrosion Inhibitors
This Product is Discontinued
Ideal
Anti-Oxidant, 1/2 oz, Tube (Discontinued)
Mfr # 30-024R
Zoro # G4285793
This Product is Discontinued
Key Features
- Container Size 0.5 oz.
- Max. Operating Temp. 500 Degrees F
- Primary Chemical Base Polybutene
- Lubricant NSF Rating Not Rated
- Specific Gravity 1.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-024R
- Zoro # G4285793
- UPC # 783250300242
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 0.5 oz. |
Size | 0.5 oz |
Details
Item | Corrosion Inhibitor |
Max. Operating Temp. | 500 Degrees F |
Primary Chemical Base | Polybutene |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 1.04 |
Net Weight | 1/2 oz. |
Application | Ferrous/Non-Ferrous Metals |
VOC Content | 128g/L |
Color | Gray |
Container Type | Tube |
Flash Point | 481 Degrees F |
Description
Corrosion Inhibitor, Container Size 0.5 oz., Container Type Tube, Application Ferrous/Non-Ferrous Metals, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.