Shop All Automotive Battery Accessories
Ideal
Alligator Clip, Insulated Barrel, PR
Mfr # 770204
Zoro # G2661181
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insulated Barrel
- Color 1 Red/1 Black
- Insulation Type Silicone Barrel
- Wire Range (AWG) #22 - #14
- Max. Jaw Opening 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 770204
- Zoro # G2661181
- UPC # 781789702049
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Details
Type | Insulated Barrel |
Color | 1 Red/1 Black |
Item | Alligator Clip Set |
Insulation Type | Silicone Barrel |
Wire Range (AWG) | #22 - #14 |
Max. Jaw Opening | 5/16 in |
Material of Construction | Steel |
Connection | Screw and/or Crimp |
Category Type | Battery and Charger Accessories |
Description
Alligator Clip Set, Insulated Barrel, Wire Range (AWG) #22 - #14, Color 1 Red/1 Black, Insulation Type Silicone Barrel, Max. Jaw Opening 5/16 in, Max. Voltage -, Max. Temp. -, Material of Construction Steel, Connection Screw and/or Crimp, Standards -, For Use With -, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Tie Rod End - Left Outer, ES2233L (ES2233L)
- MONROE PMP Pocket Detective Tint Meter (804-0)
- TYC 20-6993-00 Regular (20-6993-00)
- VELVAC Height Control Valve-Haldex/Neway, 032141 (032141)
- IDEAL Battery Clip, Copper, 40A, PR (770217)
- ALLSTAR PERFORMANCE Allstar Performance ALL76132 4-Gauge Solder Slugs - Pack of 10 (ALL76132)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 7-7/8" W (SL1327)
- GROTE Metri Pack 280 Connector, 20-18 Ga, F, PK10 (84-2027)
- QUICKCABLE Wheeled Battery Jump Starter, Boosting, Charging, For Battery Voltage: 12 (604100-396-001)
- GROTE Spiral Wrap, Black, 1/2", 100 ft. (83-9007)
- SCHUMACHER ELECTRIC Battery Charger, 120VAC, 8" W (SP1356)
- Ideal Automotive Battery Equipment