Shop All Hex Key Sets
Ideal
9 Piece SAE Fold-Up Hex Key Set, 35-146
Mfr # 35-146
Zoro # G0881861
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4"
- Handle Type Fold-Up
- Measurement Type SAE
- Number of Pieces 9
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-146
- Zoro # G0881861
- UPC # 783250351466
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Handle Length | 4" |
Sizes Included | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/6", 7/32", 1/4" |
Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/6", 7/32", 1/4" |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Handle Type | Fold-Up |
Measurement Type | SAE |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
End Shape | Standard |
Key Shapes Included | Foldable |
Description
9 Hex Key Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- KRAFT TOOL Squeegee Trowel, 14 in, Rubber Blade (GG243)
- TENG TOOLS Straight/Left Tin Snips - 492 (492)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- METRIC BLUE 9 Piece Metric L-Shape Hex Key Set, UST197716 (UST197716)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15976)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- PERFORMANCE TOOL Performance Tool Fold-Up Star Key Set 16 pc (W9186)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- WIHA 6 Piece SAE T-Shape Hex Key Set, 33490 (33490)
- MILWAUKEE TOOL 2 Piece Metric and SAE Ergonomic (48-22-2183)
- Ideal Wrenches