Shop All General Hand Tool Kits
Ideal
8 Pc Cush Grip Screwdriver Set
Mfr # 35-298
Zoro # G0882135
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Includes #1 Phillips 35-193, 3/16 In. Slotted 35-183, #2 Phillips 35-194, 1/4 In. Heavy-Duty Round Keystone 35-164, 1/4 In. Heavy-Duty Square Keystone 35-154, 3/16 In. Cabinet 35-186, 1/4 In. Heavy-Duty Cabinet 35-151 And 5/16 In. Heavy-Duty Keystone 35-166
- Features Cushioned Rubber Grips, Rugged Nickel Chrome Finish Shank For Corrosion Resistance, FastfinderTM Handle Quickly Helps Identify The Tip Type On The End Of The Handle, Tip Blasted To Improve Fastener Engagement
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-298
- Zoro # G0882135
- UPC # 783250554782
- Country of Origin United States
- Category General Hand Tool Kits
Details
Number of Pieces | 8 |
Includes | #1 Phillips 35-193, 3/16 In. Slotted 35-183, #2 Phillips 35-194, 1/4 In. Heavy-Duty Round Keystone 35-164, 1/4 In. Heavy-Duty Square Keystone 35-154, 3/16 In. Cabinet 35-186, 1/4 In. Heavy-Duty Cabinet 35-151 And 5/16 In. Heavy-Duty Keystone 35-166 |
Features | Cushioned Rubber Grips, Rugged Nickel Chrome Finish Shank For Corrosion Resistance, FastfinderTM Handle Quickly Helps Identify The Tip Type On The End Of The Handle, Tip Blasted To Improve Fastener Engagement |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 8 Pc Cush Grip Screwdriver Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
8 Pc Cush Grip Screwdriver Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 (224574-9)
- OTC 3/4 in Drive, 2-9/16" 8 pt SAE Socket, 8 Points (1905)
- MILWAUKEE TOOL SAWZALL BL 5T 9LG, w/BL 5T 9LG AX 25PK (48-00-8026, 48-00-8026)
- DEWALT Insert Bit, 1/4In, Torx, T20, 2In (50 Pack) (DWA2TX20IRB)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- IDEAL General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3 (35-804)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- JONARD TOOLS Can Wrench and P-Key Kit, 7-3/8" L (SSK-900)
- WIHA Electricians Tool Kit, 7 pcs. (32858)
- Ideal Hand Tool Kits