Shop All Cutting Pliers
Ideal
8 In Diag. Cutting Plier
Mfr # 30-028
Zoro # G0882141
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Knife-to-Anvil Blades Never Need Resharpening; Induction-Hardened Blades for Long-Term Durability; High-Leverage Design Provides 40% More Cutting Power
- Handle Type Comfort Grip
- Material Drop Forged High Carbon Steel
- Overall Length 8"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 30-028
- Zoro # G0882141
- UPC # 783250350285
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 8" |
Details
Features | Knife-to-Anvil Blades Never Need Resharpening; Induction-Hardened Blades for Long-Term Durability; High-Leverage Design Provides 40% More Cutting Power |
Handle Type | Comfort Grip |
Material | Drop Forged High Carbon Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Item | 8 In Diag. Cutting Plier |
Description
8 In Diag. Cutting Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Pull Hook and Lifter, Steel, 8 In, PK5 (M-130/SX5)
- IRWIN MINI QUICKGRIP CLMP6""4PK (1964758)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- WRIGHT Wrench Set, Standard, Metric, 18 Tools (758)
- IDEAL 8 in Diagonal Cutting Plier Flush Cut Insulated (35-9029)
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-029)
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-3028)
- XCELITE 4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (MS545JVN)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S1415JSNN)
- PROSKIT Insulated Heavy Duty Side Cutter, 7, 3/4 (902-205)
- MAASDAM Fence Pliers, Round Nose, 10" (8090)
- Ideal Pliers