Shop All Needle Nose Pliers
Ideal
8 3/4 in Long Nose Plier, Side Cutter Cushion Grip Handle
Mfr # 35-9038
Zoro # G5119773
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/4 in
- Features Corrosion Resistant, Designed With Narrow Profile Heads, Knife-To-Anvil Blades Never Need Resharpening
- Material High Carbon steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-9038
- Zoro # G5119773
- UPC # 783250216437
- Country of Origin Hong Kong
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/4 in |
Tip Width | 1/4 in |
Jaw Length | 2 1/2 in |
Overall Length Range | 6 - 8 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 8 1/2 in, Maximum Jaw Opening 1 3/4 in, Jaw Length 2 1/2 in, Tip Width 1/4 in, Additional Tool Functions Cutter, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Application Grabbing and Looping Wire, Cutting Capacities Not Specified, Features Corrosion Resistant, Designed With Narrow Profile Heads, Knife-To-Anvil Blades Never Need Resharpening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Puller (BP/FP-2)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5016)
- TENG TOOLS 1/2" Drive 6 Point Deep SAE 15/16" Impact Socket (920230)
- DIABLO Driver Bit Range Of Square Bits Delivers (DSQ235P1)
- IDEAL 6 in Long Nose Plier, Side Cutter Dipped Handle (35-036)
- WIHA Long Nose Plier (32618)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8NCR)
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- WILLIAMS Long Nose Plier, 73° Bent Thin Nose, 6 1/4 Inch OAL (JHWPL-126C)
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- Ideal Pliers