Shop All Wire Strippers & Crimpers
Ideal
7 in Wire Stripper Solid: 14 to 12 AWG, 2 to 12 AWG
Mfr # 45-621
Zoro # G3905772
product price: $27.80
/ea
$27.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Features Pocket Locket Mechanism
- Application Cutting, Stripping
- Number of Pieces 1
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-621
- Zoro # G3905772
- UPC # 783250478705
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 in |
Minimum Wire/Cable Diameter | 14 ga |
Maximum Wire/Cable Diameter | 2 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 2 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG, 12 AWG, 14 AWG, Stripping Capacity- Stranded Wire 2 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG, 12 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 6 to 32 (Bolts), 8 to 32 (Bolts), Handle Style Angled, Insulated No, Wire Stripper Location Nose Side, Adjustment Mechanism Manual, Application Cutting, Stripping, Body Material Plastic, Features Pocket Locket Mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN310-14-200-A-ZB Gear Lever Steel (310-14-200-A-ZB)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-A (44171)
- DEWALT 7-1/4" 48T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7761)
- OSG Spotting Drill, 90 deg., 8mm, HSS (62908)
- IDEAL 7 in Wire Stripper Solid: 8 to 16 AWG, Stranded: 10 to 18 AWG (45-615)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-671)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-672)
- IDEAL 6 7/8 in Dieless Crimper F-Type, BNC, RCA, RG-11, Mini (30-793)
- IDEAL Premium NM Cable Wire Stripper (131-45-248)
- IDEAL Reflex Stripper, Red White Blue (45-619)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- Ideal Wire Strippers & Crimpers