Shop All Wire Strippers & Crimpers
Ideal
7 3/4 in Wire Stripper 18 to 10 AWG
Mfr # 45-9120
Zoro # G5119746
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 to 10 AWG
- Overall Length 7 3/4 in
- Material High-Carbon Steel
- Features Perspiration, Water, Oil and Chemical Resistant
- Application Cutting, Looping, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-9120
- Zoro # G5119746
- UPC # 783250494217
- Country of Origin Hong Kong
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 3/4 in |
Minimum Wire/Cable Diameter | 20 ga |
Maximum Wire/Cable Diameter | 10 ga |
Overall Length Range | 6 - 8 in |
Description
If you are looking for a wire stripper that can handle solid and stranded cables, the Ideal 45-9120 Wire Stripper is what you need. The high-carbon steel construction ensures durability. The ergonomic handle provides comfort when in use. This automatic wire stripper has an adjustable capacity of 18 to 10 AWG. It also features a double insulated Santoprene handle for safety purposes. The Ideal Wire Stripper will get the job done without any fuss or hassle on your part.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-5/8 12 PT IMP (MT8810)
- ROTHENBERGER Automatic Die Head, Thread Type NPT (52500)
- TEKTON 1/16 Inch Pin Punch (66051)
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-634)
- IDEAL 5 1/2 in Wire Stripper 16 to 22 AWG (45-638)
- IDEAL Moveable Gripper (L-1953)
- IDEAL 5 in Cable Stripper 1/4 in (45-520)
- IDEAL 6 1/2 in Wire Stripper 18 to 10 AWG (45-091)
- IDEAL Electrical T-5 Wire Strippers, 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Plier Nose, Yellow (45-120)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-671)
- Ideal Crimping Tools