Shop All Wire Strippers & Crimpers
Ideal
6 in Wire Stripper 22 to 30 AWG Solid, 24 to 32 AWG Stranded
Mfr # 45-125
Zoro # G4147626
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Tough Steel
- Features Corrosion Resistant
- Application Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 45-125
- Zoro # G4147626
- UPC # 783250451258
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Minimum Wire/Cable Diameter | 32 ga |
Maximum Wire/Cable Diameter | 22 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Stranded Wire 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 30 to 22 AWG (Solid), 32 to 24 AWG (Stranded), Handle Style Standard, Insulated No, Wire Stripper Location Nose Side, Adjustment Mechanism None, Application Stripping, Body Material Steel, Features Corrosion Resistant, Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOL Wrench Flare Offset Flpl 1 9 X 2 1 Mm. (SKT-87269)
- DRILL AMERICA m18x1 HSS Metric Hand Tap (DWTSMT18X1)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308069)
- KRAFT TOOL Round End Magnesium Hand Fl, 16" x 3-1/4 (CF076)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- IDEAL 6 1/2 in Wire Stripper 30 to 20 AWG (45-098)
- IDEAL 10 1/2 in Crimper 22 to 10 AWG (30-9429)
- IDEAL 8 1/4 in Cable Stripper (45-777)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- IDEAL 5 1/2 in Wire Stripper 24 to 16 AWG (45-2685)
- KLEIN TOOLS Wire Stripper, Overall Length 7 1/8 in, Blue (11055)
- Ideal Crimping Tools