Shop All Wire Strippers & Crimpers
This Product is Discontinued
Ideal
6 in Wire Stripper 14 to 24 AWG Solid, 16 to 26 AWG Stranded (Discontinued)
Mfr # 45-121
Zoro # G0580800
This Product is Discontinued
Key Features
- Capacity 14 to 24 AWG Solid, 16 to 26 AWG Stranded
- Overall Length 6 in
- Material Tough Steel
- Features Compact, Lightweight, Laser-Etched Wire Gauge for Easy-To-Read Visibility, Spring-Loaded Automatic Opening, Corrosion-Resistant, Black Oxide Finish
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-121
- Zoro # G0580800
- UPC # 078325045121
- Country of Origin Unknown
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Overall Length Range | 6 - 8 in |
Minimum Wire/Cable Diameter | 26 ga |
Maximum Wire/Cable Diameter | 14 ga |
Description
Wire Stripper, Insulated Yes, Overall Length 6 in, Capacity 14 to 24 AWG Solid, 16 to 26 AWG Stranded, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Adjustable No, Handle Type Cushion Grip, Handle Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.