Shop All Wire Strippers & Crimpers
Ideal
6 in Cable Stripper Up to 1/8 in
Mfr # 45-162
Zoro # G0467801
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Up to 1/8 in
- Overall Length 6 in
- Features 240 in/6.1mm Blade Spacing for 2 Step or Window Strips
- Application Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 45-162
- Zoro # G0467801
- UPC # 783250451623
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Maximum Wire/Cable Diameter | 3 1/5 mm |
Overall Length Range | 6 - 8 in |
Description
Cable Stripper, Stripping Capacity- Cable 1/8 in, Type Electrical Cable Strippers, For Wire/Cable Type Inner Conductors, Round Cable Jackets, Cutting Capacities Up to 1/8 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Style Rounded Edge, Features 240 in/6.1mm Blade Spacing for 2 Step or Window Strips, For Cable Designation RG-174, RG-187, Grip Style Standard Cushion, Handle Color Gray, Includes Rounded Edge Slitting Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX TwinGrip Pliers, 8 (82 01 200 SBA)
- TENG TOOLS 4 Piece Auto Clip, Fastener & Trim Panel Remover Eva Foam Tool Tray (TEASR04A)
- SPEEDAIRE Thumb Lever Air Gun, 1-5/16" Extension (52CF78)
- PRO-GRADE TOOLS Precision Hobby Knife Set, 30 pcs. (82027)
- IDEAL 7 in Wire Stripper 1/4 in (45-262)
- IDEAL Reflex T-5 Stripper (45-415)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-174)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- IDEAL 6 in Wire Stripper Solid: 6 to 14 AWG, Stranded: 8 to 16 AWG (45-418)
- IDEAL 7 in Wire Stripper Solid: 8 to 16 AWG, Stranded: 10 to 18 AWG (45-615)
- PROSKIT Lunar Series Crimper, Insulated Flag Ter (300-072)
- Ideal Crimping Tools