Shop All Hand Saws
Ideal
6-1/4 Carbide Tipped Saw
Mfr # 36-363
Zoro # G0881590
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | 6-1/4 Carbide Tipped Saw |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Impact Rated | No |
Description
6-1/4 Carbide Tipped Saw, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SWISS+TECH ST53130 Steel 22-in-1 Pocket Multi Tool Kit, 2.2 In. x 3.25 In. Single Pack (ST53130)
- BON TOOL Birdcage Mixer 30" Long 3/8" Hex Shaft (82-399)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- DEWALT 12V/20V MAX* Bluetooth(R) Cordless Jobsite Radio (DCR028B)
- EAT-IN Hand Tools Metal Mini-Hack Utility Saw (EA82007)
- REMGRIT Rod Saw Blade, Fine, 10" x 0.1", PK50 (GG10-50T)
- GREAT NECK 18-In Butchers Saw (BUS18)
- IRWIN Carpenter Saw, 12P, Fine Cut (2011202)
- WORLDWIDE SOURCING Utility Saw (US810)
- STARRETT Hacksaw Frame, Adjustable, Heavy Duty, Closed Grip (K152)
- NATURE SPRING 1946 Nature Spring | Straight Draw Shave Tool | 8 Inch | Black (455406JCQ)
- Ideal Hand Saws