Shop All Wire Strippers & Crimpers
Ideal
6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG
Mfr # 45-174
Zoro # G3900181
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 26 to 16 AWG
- Overall Length 6 1/2 in
- Features Mil-Spec Die-Type Blades Allow Precision Stripping
- Application Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-174
- Zoro # G3900181
- UPC # 783250451746
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/2 in |
Overall Length Range | 6 - 8 in |
Maximum Wire/Cable Diameter | 10 ga |
Minimum Wire/Cable Diameter | 30 ga |
Description
The IDEAL 45-174 Wire Stripper is a versatile tool that can strip wire and crimp connectors. It features a cushion grip handle, which makes it comfortable to use. This wire stripper has the capacity to strip 26 to 16 AWG solid or stranded wire and 30 to 10 AWG stranded wire. The tool is 6 1/2 in. long and has a cushioned comfort grip handle for added control and comfort. With an automatic adjustable stripping blade, you will be able to adjust the depth of the cut without repositioning your hand on the tool itself. The plastic handle comes with an insulated body, making it ideal for electrical work. If you need a versatile wire stripper that also crimps connectors, then this IDEAL Wire Stripper is what you are looking for.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Drywall Screw Gun (2866-20)
- LYNDEX-NIKKEN Slim Collet Chuck, 2.75 to 2.55mm (SK6-2.75)
- PERFORMANCE TOOL 7-Pc Sae Nut Driver Set, W950 (W950)
- OSG Straight Flute Hand Tap, Plug, 3 (6004500)
- IDEAL Moveable Gripper (L-1953)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-429)
- IDEAL 6 1/2 in Wire Stripper 14 to 10 AWG (45-173)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG, Solid or Stranded: 16 - 30 AWG (45-639)
- IDEAL Wirestop C/Stm Steel (L-5270)
- ANCOR Ancor 6 to 1/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703050)
- Ideal Wire Strippers & Crimpers