Shop All Wire Strippers & Crimpers
Ideal
6 1/2 in Wire Stripper 14 to 10 AWG
Mfr # 45-176
Zoro # G5602737
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 14 to 10 AWG
- Overall Length 6 1/2 in
- Features Mil-Spec Die-Type Blades Allow Precision Stripping
- Application Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-176
- Zoro # G5602737
- UPC # 783250451760
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/2 in |
Minimum Wire/Cable Diameter | 30 ga |
Overall Length Range | 6 - 8 in |
Maximum Wire/Cable Diameter | 10 ga |
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 14 to 10 AWG, Handle Style Standard, Insulated No, Voltage Rating 600 V, Adjustment Mechanism None, Application Stripping, Body Material Plastic, Features Mil-Spec Die-Type Blades Allow Precision Stripping, Grip Style Standard Cushion, Includes Grit Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/4In (600011CF)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #3 (C15948)
- KIPP Wing Grip D=M10 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.210)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-672)
- IDEAL Stripmaster Blades, 45-097, 16-26 (L-4994)
- IDEAL Wirestop C/Stm Steel (L-5270)
- IDEAL 5 1/2 in Wire Stripper 24 to 16 AWG (45-2685)
- IDEAL 8 in Crimper 24 to 22 AWG (33-719)
- IDEAL 7 in Wire Stripper Solid: 14 to 12 AWG, 2 to 12 AWG (45-621)
- PROSKIT Crimpro Crimper for Wire Ferrules AWG 22 (902-162)
- Ideal Crimping Tools