Shop All Screwdrivers
Ideal
5/32" 6" Round
Mfr # 36-245
Zoro # G0880297
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/32"
- Shank Length 6"
- Shank Material Vanadium Steel
- Finish Vapor Blasted Tip; Polished Chrome Plated
- Tip Style Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 36-245
- Zoro # G0880297
- UPC # 783250362455
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/32" |
Shank Length | 6" |
Details
Item | Cab Tip, 5/32 In X 6 In |
Shank Material | Vanadium Steel |
Finish | Vapor Blasted Tip; Polished Chrome Plated |
Tip Style | Cabinet |
Features | Designed For Maximum Handling Comfort; Ball-Ended Handles With Guiding Point; Lifetime Warranty |
SAE or Metric | SAE |
Handle Type | Ball Ended |
Shank Shape | Round |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Cab Tip, 5/32 In X 6 In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 4-1/2 in to 24 in L (45KH26)
- CRAFTSMAN Multi-Bits Jewelers Set 5 Pieces (CMHT68009)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9150)
- IDEAL Insulated Screwdriver #1 Round (35-9691)
- IDEAL Insulated Screwdriver #2 Round (35-9693)
- IDEAL Insulated Screwdriver 5/16 in Round (35-9166)
- IDEAL Extendable Screwdriver (35-947)
- IDEAL Insulated Screwdriver #0 Round (35-9690)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L87)
- Ideal Screwdrivers and Nutdrivers