Shop All Fishing Tapes, Sticks, & Lines
Ideal
50-Class Rp W/Ldr
Mfr # 31-187
Zoro # G0881907
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Tape Material Fiberglass Core With Nylon Jacket
- Size 3/16" dia.
- Features Non-Conductive, Round Shape Allows Omni-Directional Capacity, Leader End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 31-187
- Zoro # G0881907
- UPC # 783250311873
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft. |
Size | 3/16" dia. |
Details
Tape Material | Fiberglass Core With Nylon Jacket |
Features | Non-Conductive, Round Shape Allows Omni-Directional Capacity, Leader End |
Item | 50-Class Rp W/Ldr |
Description
50-Class Rp W/Ldr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 18 mm Deep 6-Point Impact Socket (SID23118)
- LISLE Low Profile Filter Socket Set, 5pcs (13300)
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- KLEIN TOOLS Flip Impact Socket Adapter, Large, 1/2 to 1/2-Inch (66078)
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 (31-651)
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-086)
- IDEAL Wire Pulling Lubricant, 5 gal Bucket, Blue (31-375)
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- IDEAL 200FT S-Class Fishtape W/Eyelet (31-065)
- IDEAL Fish Tape, Formed Hook, 50 ft L, 1/8" Dia. (31-033)
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 (10497)
- Ideal Electrical Tools