Shop All Hex Key Sets
Ideal
5 Piece SAE Fold-Up Hex Key Set, 35-147
Mfr # 35-147
Zoro # G0637485
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 5-1/4"
- Handle Type Fold-Up
- Measurement Type SAE
- Number of Pieces 5
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-147
- Zoro # G0637485
- UPC # 783250351473
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Handle Length | 5-1/4" |
Sizes Included | 3/16", 7/32", 1/4", 5/16", 3/8" |
Tip Size | 3/16", 7/32", 1/4", 5/16", 3/8" |
Size | 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Handle Type | Fold-Up |
Measurement Type | SAE |
Number of Pieces | 5 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
End Shape | Standard |
Key Shapes Included | Foldable |
Description
5 Hex Key Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 15/16-18 NS Hand Tap H3 6 Flt Plug (013160AS)
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- PROTO Plier Diagonal W-Grip (577-207G)
- WESTWARD 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA12)
- EKLIND 7 Piece Metric Long Ball End Hex-Lâ„¢ Hex Key Set (13607)
- HANGZHOU GREAT STAR INDUSTRIAL Master Mechanic Metric 7-in-1 Fold Up Hex Key Set, Small (228907)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15310)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33168 (33168)
- POWERBUILT 13Pcs SAE Long Ball Point Hex Key Wrench (941641)
- PROSKIT Folding Hex Key Set, Metric, 7pcs (800-124)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 21151 (21151)
- Ideal Wrenches