Shop All General Hand Tool Kits
Ideal
5 Pc Cush Grip Screwdriver Set
Mfr # 35-297
Zoro # G0881645
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application General Purpose
- Number of Pieces 5
- Includes #2 Phillips 35-194, 1/4 In. Heavy-Duty Keystone 35-154, 3/16 In. Cabinet 35-186, 1/4 In. Heavy-Duty Cabinet 35-151 And 5/16 In. Heavy-Duty Keystone 35-166
- Features Cushioned Rubber Grips, Rugged Nickel Chrome Finish Shank For Corrosion Resistance, Fast Finder Handle Quickly Helps Identify The Tip Type On The End Of The Handle, Tip Blased To Improve Fastener Engagement
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 35-297
- Zoro # G0881645
- UPC # 783250554775
- Country of Origin United States
- Category General Hand Tool Kits
Details
Primary Application | General Purpose |
Number of Pieces | 5 |
Includes | #2 Phillips 35-194, 1/4 In. Heavy-Duty Keystone 35-154, 3/16 In. Cabinet 35-186, 1/4 In. Heavy-Duty Cabinet 35-151 And 5/16 In. Heavy-Duty Keystone 35-166 |
Features | Cushioned Rubber Grips, Rugged Nickel Chrome Finish Shank For Corrosion Resistance, Fast Finder Handle Quickly Helps Identify The Tip Type On The End Of The Handle, Tip Blased To Improve Fastener Engagement |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5 Pc Cush Grip Screwdriver Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.50mm (46462)
- IGAGING 1-2-3 Machinist Blocks, Matched Pair - 36-123 (36-123)
- JET Sliding Dual Bevel Compound Miter Saw, 1 (JMS-12X)
- H & H INDUSTRIAL PRODUCTS 100 X 33 X 52mm Triple Vee V-Block Set (3406-1034)
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- IDEAL Communications Tool Kit, No. of Pcs. 60 (33-639)
- IDEAL General Hand Tool Kit, No. of Pcs. 13 (35-790)
- IDEAL Communications Tool Kit, No. of Pcs. 4 (33-622)
- IDEAL General Hand Tool Kit, No. of Pcs. 13, Number of Pliers: 3 (35-804)
- TENG TOOLS TTADP17 - 17Pc Adaptor Set for 1/4, 3/8, 1/2 and 3/4" (TTADP17)
- GREAT NECK Great Neck 32-Piece Expanded Tool Kit with Bag (2385243)
- Ideal General Hand Tool Kits