Shop All Cable Puller Accessories
Ideal
5 gal Cable and Wire Pulling Lubricants Bucket Ivory
Mfr # 31-278
Zoro # G5733357
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Cable and Wire Pulling Lubricant
- Type Cable Pulling Lubricant
- Container Type Bucket
- NSF Rating Not Rated
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 31-278
- Zoro # G5733357
- UPC # 783250623938
- Country of Origin United States
- Category Cable Puller Accessories
Dimensions
Container Size | 5 gal |
Description
Cable and Wire Pulling Lubricant, Pail, Water, No Additives, Not Rated, Ideal, 5 gal, 40 Degrees F, 100 Degrees F, Gel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Nail Hammer Handle, 16 In Hickory (60203)
- GEARWRENCH 1/4" Drive 12 Point Deep SAE Socket 7/32" (80221)
- POWERBUILT #0 X 3" Phillips Screwdriver (DB) (646161)
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010502)
- CURRENT TOOLS Cable Pulling Line Swivel - 10,000Lb Capacity (00505-030)
- KLEIN TOOLS Parallel Jaw Grip, HDPE Wire to 1.362-Inch (1716-70)
- KLEIN TOOLS Swivel Hook with Plunger Latch (470)
- GREENLEE Rope to Swivel Connector, 10,000lb (39902G)
- CURRENT TOOLS 2-1/2" Slip-In Coupling - Cable Pulling (8097-2.5)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 1250 Lbf X 5000 FT [Each] (PULLTAPE-PT125)
- Ideal Cable Puller Accessories