Shop All Wire Strippers & Crimpers
Ideal
5 1/4 in Cable Stripper 3mm, 900 Microns
Mfr # 45-352
Zoro # G1565748
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 3mm, 900 microinch
- Primary Crimping Application Fiber Optical Cables
- Overall Length 5 1/4 in
- Features Strip Notches Pre-Set and Locked, No Field Adjustment Necessary
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-352
- Zoro # G1565748
- UPC # 783250453528
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 1/4 in |
Overall Length Range | Less than 6 in |
Description
If you work with fiber optic cables, the Ideal 45-352 Cable Stripper is a must-have. It will make your job much easier and more efficient. The Ideal 45-352 Cable Stripper has a large rounded notch and squeeze handle for ease of use. With a capacity of 3mm, 900 microns, this wire stripper can handle all kinds of fiber optic cables. Its steel handle material makes it sturdy and durable, while its overall length of 5 1/4 in ensures that you can easily reach into tight spaces to strip or buff off the outer jacket. This Ideal Cable Stripper is an essential tool for stripping fiber optic cables with ease and convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Secural Dead Blow Hammer Replacement Fac (3511.045)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- DRILL AMERICA 7/8"-10 HSS Plug Hand Tap (DWTST7/8-10P)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- IDEAL 8 1/4 in Cable Stripper (45-777)
- IDEAL Super T, Reflex Stripper (45-618)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- IDEAL 5 1/2 in Ratchet Crimper 22 to 10 AWG (83-001)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-635)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-177)
- CHANNELLOCK Channellock® 909 9-1/2" Tapered Nose Crimping Plier (909)
- Ideal Crimping Tools