Shop All Wire Strippers & Crimpers
Ideal
5 1/2 in Wire Stripper 24 to 16 AWG
Mfr # 45-2685
Zoro # G8475932
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 to 16 AWG
- Overall Length 5 1/2 in
- Features Mil-Spec Die-Type Blades Allow Precision Stripping
- Application Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-2685
- Zoro # G8475932
- UPC # 783250209880
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 1/2 in |
Overall Length Range | Less than 6 in |
Minimum Wire/Cable Diameter | 30 ga |
Maximum Wire/Cable Diameter | 10 ga |
Description
If you need to strip wires of various sizes, the Ideal Wire Stripper is the tool for you. It has blades that allow precision stripping and can handle 24 to 16 AWG wire. The tool features die-type blades which make it easy to strip wire in a variety of different gauges. Its cushioned grip handle provides you with more comfort and control while using this wire stripper. The automatic adjustable capacity allows you to adjust the stripping depth easily by simply turning a knob. With an overall length of 5 1/2 in., this wire stripper is compact enough for convenient storage and portability. Ideal's Wire Stripper will meet all your needs when it comes to removing insulation from wires without damaging them or the terminals attached to them.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA Hella 701235033 6.3 x 0.8 mm Female Terminal (701235033)
- MILWAUKEE TOOL Rear Blade Guide Assembly (42-28-0211)
- MILWAUKEE TOOL 1-1/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6731)
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- IDEAL 6 1/2 in Wire Stripper 14 to 10 AWG (45-173)
- IDEAL Premium NM Cable Wire Stripper (131-45-248)
- IDEAL Ideal Industries 131-45-123 T Wire Cutter (131-45-123)
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-672)
- IDEAL 8 in Crimper 24 to 22 AWG (33-719)
- IDEAL Stm Std Frame Only (L-5620)
- IDEAL Swivel Cabl Stpr 1-1/2 In Od (45-129)
- Ideal Crimping Tools