Shop All Wire Strippers & Crimpers
Ideal
5 1/2 in Wire Stripper 16 to 22 AWG
Mfr # 45-638
Zoro # G8475914
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 16 AWG
- Overall Length 5 1/2 in
- Application Stripping
- Number of Pieces 1
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-638
- Zoro # G8475914
- UPC # 783250456383
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 1/2 in |
Minimum Wire/Cable Diameter | 30 ga |
Overall Length Range | Less than 6 in |
Maximum Wire/Cable Diameter | 16 ga |
Description
Wire Stripper, Stripping Capacity - Solid Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 22 to 16 AWG, Handle Style Standard, Insulated No, Voltage Rating 600 V, Adjustment Mechanism None, Application Stripping, Body Material Plastic, Features Mil-Spec Die-Type Blades Allow Precision Stripping, Grip Style Standard Cushion, Includes Grit Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4530GG-200)
- URREA 1/4"drive, 8mm, 6 point metric short socket (4708M)
- KRAFT TOOL 6 In Dia. Drywall Texture Single Brush, 2 1/2 in L (DW116)
- KO-KEN Quick Spinner 1/2 Square 33.5mm Z-series 1/2 Sq. Drive (4756Z)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-635)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-632)
- IDEAL 7 in Wire Stripper 1/4 in (45-262)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- IDEAL Ideal Industries 131-45-415 10-18 Awg Solid Reflex Premium T-Stripper (131-45-415)
- IDEAL 5 1/4 in Cable Stripper 3mm, 900 Microns (45-352)
- PROSKIT Ergo-Lunar Crimper with Insul. Terminals (1PK-3003FD27)
- Ideal Crimping Tools